POLY-L-LYSINE HYDROBROMIDE MOL WT*30000- 1 * 25 mg
SIALP2636-25MG
: Merck
Frequently Bought Together
Aceton ≥99%, TECHNICAL
: VWR Chemicals
VWR®, Sérologická pipeta, standardní
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR®, Zkumavky pro PCR, 0,2 ml
: VWR Collection
VWR®, Pipety Pasteurovy, Standard Line
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Microtome blades
: LEICA HISTOLOGY
VWR®, Pipety Pasteurovy, High performance
: VWR Collection
DNA prep for PCR - tissue, Extracta™
: Quantabio