CHLOROACETIC-2-13C ACID, 99 ATOM % 13C 1 * 250 mg
Catalog # SIAL488526-250MG
Supplier: Merck
Frequently Bought Together
Glycerine ≥98%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethylene glycol 99.5% for analysis
Supplier: Thermo Fisher Scientific
2-Nitrophenylhydrazine, moistened 30% with water 97%
Supplier: Thermo Fisher Scientific
1-Methylpyrrolidine 98%
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Diethyl ether ≥99.8% contains inhibitor, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
n-Heptane, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers), J.T.Baker®
Supplier: Avantor