BISPHENOL A ETHOXYLATE DIMETHACRYLATE 1 * 500 mL
Catalog # SIAL455059-500ML
Supplier: Merck
Frequently Bought Together
Water, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
VWR® pHenomenal® pH Electrodes
Supplier: VWR Collection
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethyl acetate ≥99%, TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
Water, LiChrosolv® for chromatography, for LC-MS, Supelco®
Supplier: Merck
2-Propanol ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Succinonitrile, Sigma-Aldrich®
Supplier: Merck