0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
1,3,5-TRIMETHYL-2,4,6-TRIS(3,5-DI-TERT-B UTYL-4-HYDROXYBENZYL)BENZENE, 99% 1 * 100 g
SIAL413283-100G
:
Merck
1,3,5-TRIMETHYL-2,4,6-TRIS(3,5-DI-TERT-B UTYL-4-HYDROXYBENZYL)BENZENE, 99% 1 * 100 g
SIAL413283-100G
:
Merck
Frequently Bought Together
OCTADECYL 3-(3,5-DI-TERT-BUTYL-4-HYDROXY -PHENYL)PROPIONATE, 99% 1 * 100 g
: Merck
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
TERT. BUTANOL FOR HPLC 99,5% 1 * 1 L
: Merck
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
Chloroform ≥99.5% stabilised
: Honeywell Chemicals