DICHLORO(N,N,N',N'-TETRAMETHYLETHYLENE-D IAMINE)ZINC, 98% 1 * 25 g
SIAL325287-25G
: Merck
Frequently Bought Together
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Dichloromethane ≥98% stabilised, TECHNICAL
: VWR Chemicals
n-Heptane ≥99%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Methanol ≥99.5%, GPR RECTAPUR®
: VWR Chemicals