CIS-8,11,14-EICOSATRIENOIC ACID METHYL*E STER 1 * 50 mg
Catalog # SIALE3511-50MG
Supplier: Merck
Frequently Bought Together
Ethanol eurodenatured ≥80%, TechniSolv® (1:1:1)
Supplier: VWR Chemicals
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
Diethyl ether, anhydrous ≥99% stabilised ACS
Supplier: Thermo Fisher Scientific
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
Supplier: PanReac AppliChem
Glycerine 99+%, extra pure
Supplier: Thermo Fisher Scientific
Benzyl alcohol, extra dry 98+%, AcroSeal®
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS
Supplier: Thermo Fisher Scientific
Ethanolamine, Sigma-Aldrich®
Supplier: Merck
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
1,2-Dichloroethane 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
KOLLIPHOR RH 40 1 * 1 kg
Supplier: Merck