POLYVINYLPYRROLIDONE AV. MOL.*WT. 40,000 EMBRYO TES 1 * 100 g
SIALP0930-100G
: Merck
Frequently Bought Together
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Acetone, for GC Plus, Burdick & Jackson™
: Honeywell Chemicals
Ethylenediamine 99%
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
Petroleum spirit, 40…60 °C, extra pure
: Thermo Fisher Scientific
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
: PanReac AppliChem
Acetone, meets analytical specification of Ph.Eur.
: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
: Thermo Fisher Scientific
n-Heptane, extra dry over Molecular Sieve 99+%, AcroSeal®
: Thermo Fisher Scientific
N,N-DIMETHYLFORMAMIDE AR | 2,5 DM3 1 * 2,5 L
: MACRON AVANTOR BRAND
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem