RUTHENIUM ON CARBON (5% RU) 1 * 25 g
Catalog # SIAL206180-25G
Supplier: Merck
Frequently Bought Together
1,3-Dioxolane ≥99.0% stabilised, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
Potassium hydroxide, pellets, EMSURE® for analysis, Supelco®
Supplier: Merck
Cyclohexane ≥99.8%, SupraSolv® for GC-MS
Supplier: Merck
Diethyl ether ≥99.8% contains inhibitor, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
1-Propanol, anhydrous ≥99.9%
Supplier: Thermo Fisher Scientific
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
n-Hexane 95+%, extra pure
Supplier: Thermo Fisher Scientific
cis-Dichloroethylene, Sigma-Aldrich®
Supplier: Merck
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
n-Hexane, extra dry over Molecular Sieve 97%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
Supplier: Honeywell Chemicals
Palladium (5% Pd) on activated carbon, unreduced
Supplier: Thermo Fisher Scientific