POTASSIUM HYDRIDE, 30 WT. % DISPERSION I N MINERAL OIL 1 * 300 g
Catalog # SIAL215813-300G
Supplier: Merck
POTASSIUM HYDRIDE, 30 WT. % DISPERSION I N MINERAL OIL 1 * 300 g
Catalog # SIAL215813-300G
Supplier: Merck
Frequently Bought Together
Ammonium cerium(IV) sulphate dihydrate ≥94% ACS
Supplier: Thermo Fisher Scientific
Stirrer shafts, propeller type, BOLA
Supplier: Bohlender
Ammonium formate, (max. 3% H₂O) 97%
Supplier: Thermo Fisher Scientific
EDTA (USP-NF, BP, Ph. Eur) pure, pharma grade 1 * 1.000 g
Supplier: PanReac AppliChem
Potassium Permanganate (USP, BP, Ph. Eur.) pure, pharma grade 1 * 1.000 g
Supplier: PanReac AppliChem
Aluminium ammonium sulphate dodecahydrate 99%, pure
Supplier: Thermo Fisher Scientific