Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Heating circulators

(−20)28...300 °C, 3 - 3,5 kW, 15 (8,5***) L, 335×382×433 mm, 22 kg
Catalog # 461-0139
Supplier:   HUBER
Heating circulators
Catalog # 461-0139
Supplier:  HUBER
Heating circulators
Heating circulators

(−20)28...300 °C, 3 - 3,5 kW, 15 (8,5***) L, 335×382×433 mm, 22 kg

Price
141 750,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

The low bath volume means these circulators are ideal for controlling the temperature of small external applications, or for direct temperature control of small objects directly in the bath. The Pilot ONE® controller offers a brilliant 14,5 cm touch screen with graphic functions and a comfortable navigation menu in 11 languages plus USB and Ethernet connections.

  • Pilot ONE® is interchangeable and can be used as a remote control (with an optional data cable)
  • Controller can be upgraded with enhanced functionality at any time (Exclusive and Professional E-grade® packages), basic version features six languages (English, German, French, Spanish, Italian and Russian)
  • The display resolution is 0,1 °C; display can be customised to the users' preferences and important information e.g. set point, actual internal or process temperatures can be displayed in a larger format
  • Powerful Variable Pressure Control (VPC)
  • User can set visual and acoustic alarms limiting the temperature range, and program the unit with its clock and calendar functions for auto start for unsupervised start up

External systems can also be controlled using rotational speed-controlled pressure-suction pumps with VPC technology. Models with a larger heat output are suitable for larger bath volumes. The telescopic arm can be pulled out to a length of a maximum of 884 mm.

Maximum pump capacities:
27 L/min, 700 mbar, 22 L/min, 400 mbar (suction) for CC-200/202/205
25 L/min, 700 mbar, 18,5 L/min, 400 mbar (suction) for CC-300/304/308/315

 : Accessories included. There are also some optional accessories.

 : * Working temperature range can be lowered to −30 to +200 °C or ** −20 to +300 °C if an external cooling device is used.
*** With displacement insert.

Specifications
  • Heating capacity:
    3 - 3,5 kW
  • Temperature Range:
    (−20)28...300 °C
  • Weight:
    22 kg
  • Capacity:
    15 (8,5***) L
  • Seq:
    07
  • W×D×H:
    335×382×433 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Calibration insert
    Calibration insert
    HUBE9355
    CC-308B
    Log in for availability
    1 * 1 KS - 36 250,00 Kč

Product Information

  • Catalog #
    For
    Availability
    Price
  • Calibration insert
    Calibration insert
    HUBE6126
    CC-315B
    Log in for availability
    1 * 1 KS - 39 250,00 Kč

Product Information

  • Catalog #
    For
    Availability
    Price
  • Displacement insert, W×D×H: 260×135×185 mm
    Displacement insert, W×D×H: 260×135×185 mm
    HUBE6043
    CC-315B
    Log in for availability
    1 * 1 KS - 12 130,00 Kč

Product Information

  • Catalog #
    For
    Availability
    Price
  • Displacement insert W×D×H: 85×100×133 mm
    Displacement insert W×D×H: 85×100×133 mm
    HUBE6041
    CC-205B
    Log in for availability
    1 * 1 KS - 10 500,00 Kč