TRIZMA PRE-SET CRYSTALS,*PH 8.0, BIOTECHNOLOGY PERF 1 * 250 g
SIALT8443-250G
: Merck
Frequently Bought Together
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
Formamide 99.5+%, extra pure
: Thermo Fisher Scientific
Rathburn Tetrahydrofluran HPLC 1 * 2,5 L
: REAGECON
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
: PanReac AppliChem