Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Ashless quantitative filter papers

15, 240 mm
  FIOR0015A00012
 :   Ahlstrom
Ashless quantitative filter papers
  FIOR0015A00012
 :  Ahlstrom
Ashless quantitative filter papers
Ashless quantitative filter papers

15, 240 mm

 
1 740,00 Kč
   
1 * 100 KS
 

These ashless papers are manufactured with 100% cotton linters. They are being washed with acid and cleaned with demineralised water to maintain its purity for quantitative analysis.

Grade 12: Medium fast filtration for very coarse precipitates such as lead, iron, silver sulphide, alcali carbonates, lead chromate, arsenic, antimony, cadmium and food stuffs.

Grade 14: Slowly filtering narrow pores filter paper used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead.

Grade 15: Very slowly filtering fine pores filter paper used for extremely difficult filtration conditions such as cold barium sulphate, metastannic acid and cuprous oxide.

 
  • Grade:
    15
  • Seq:
    03
  • Size:
    240 mm
  • Thickness:
    0,14 mm
  • Cat. No.:
    FIOR0015A00012
  • Min. pore size:
    2 µm
  • Wet burst strength:
    >0,20 kg/cm²
  • Filtration speed:
    180 s (DIN 53137)
  • Ash content:
    0,007%
  • Max. pore size:
    3 µm
  • Weight:
    84 g/m²