Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

10 ml, 100 mm, 16 mm
Catalog # LPIT112040
Supplier:   LP ITALIANA
Test tubes
Catalog # LPIT112040
Supplier:  LP ITALIANA
Test tubes
Test tubes

10 ml, 100 mm, 16 mm

Price
2 970,00 Kč
Log in for availability
1 * 2.000 KS
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

PS, clear or PP, transparent. Universal tubes for a wide range of laboratory and production applications.

  • Good chemical resistance
  • Good temperature resistance

Ideal for sampling for laboratory testing.

Specifications
  • Ext.Ø:
    16 mm
  • Capacity:
    10 ml
  • Length:
    100 mm
Accessories

Product Information

  • Catalog #
    Material
    For Ø ext.
    Availability
    Price
  • Stoppers for RIA test tubes
    Stoppers for RIA test tubes
    LPIT112430
    PE
    11 mm
    Log in for availability
    1 * 12.000 KS - 7 530,00 Kč

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.