CLEANER TICKOPUR TR14 1 * 2 L
Catalog # BAND873
Supplier: BANDELIN-ELECTRONIC
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Cyclohexane for pesticide residue analysis
Supplier: Thermo Fisher Scientific
Diisopropyl ether, Sigma-Aldrich®
Supplier: Merck
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
p-Xylene 99% for spectroscopy
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific