Containers, rectangular
8,5 l, 570×350×70 mm, White, PP
SEMA1294
: SEMADENI
HDPE or PP, white, stackable.
These are ideal containers with side handles and edge for gripping to handle solid samples. Containers over 225 mm height are not suitable for liquids.
- Capacity:8,5 l
- Colour:White
- Material:PP
- Seq:02
- W×D×H:570×350×70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



