Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Orbitron rotator, Orbitron I

Orbitron rotator, Orbitron I

Orbitron rotators 230 V, UK-plug
Catalog # 444-3502
Orbitron rotator, Orbitron I
Catalog # 444-3502
Supplier:  
Orbitron rotator, Orbitron I
Orbitron rotator, Orbitron I

Orbitron rotators 230 V, UK-plug

Discontinued
Product Details & Documents

Orbitron I lab mixer is a fixed speed nutating mixer excellent for any lab application requiring a gentle, low foaming agitation.

  • Gentle, low foaming agitation
  • Small footprint
  • Thin power cord easily passes through incubator door gaskets
  • Fixed speed and position platform
  • Two year warranty

Rotator II features variable speed of 6 to 23 rotations and tilt of 0 to 23°.

Compact unit has 30,5cm (12") square platform. Dimpled pad on platform accepts a variety of sizes of tubes simultaneously with no need for racks or clamps. Pad is removable for easy cleaning and test tube transport.

Applications include mixing blood samples, coupling affinity chromatography media, mixing tubes of different diameters simultaneously, mixing a broad spectrum of test tubes.

Ordering information: Rotator II is supplied with one dimpled pad and one flat, nonskid pad. Accessory tray kit includes a 20,3cm (8") platform, one dimpled pad, and one flat, nonskid pad.

Specifications
  • Description:
    Orbitron rotators 230 V, UK-plug
  • Seq:
    03
  • Cat. No.:
    444-3502
  • Angle:
    23°
  • Capacity:
    1 kg
  • W×D×H:
    305×305×254 mm
  • Electrical:
    230 V
  • Weight:
    4,4 kg
  • Operating temperature:
    4...40 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.