Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Connectors, with GL thread

21,0 mm, GL 32
  229-0253
 :   Bohlender
Connectors, with GL thread
  229-0253
 :  Bohlender
Connectors, with GL thread
Connectors, with GL thread

21,0 mm, GL 32

 
2 890,00 Kč
   
1 * 1 KS
 

PTFE

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −200 to +250 °C
  • Pressure resistant up to a maximum of 10 bar, vacuum suitable

Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.

 
  • Hole Ø:
    21,0 mm
  • Thread:
    GL 32
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.