Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Adapters, glass, cone/screwthread

Adapters, glass, cone/screwthread

19/26 NS, GL 14, 5,5 - 6,5 mm
Catalog # LENZ01301419
Supplier:   Lenz Laborglas
Adapters, glass, cone/screwthread
Catalog # LENZ01301419
Supplier:  Lenz Laborglas
Adapters, glass, cone/screwthread
Adapters, glass, cone/screwthread

19/26 NS, GL 14, 5,5 - 6,5 mm

Price
521,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

DURAN®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread adapters, with screw-cap with aperture and silicone sealing ring with PTFE washers.

Documents

Specifications
  • Cone size:
    19/26 NS
  • Thread:
    GL 14
  • Tube ext.Ø:
    5,5 - 6,5 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.