POLY(VINYL CHLORIDE), INHERENT VISCOSITY 0.68 1 * 500 g
Catalog # SIAL189588-500G
Supplier: Merck
Frequently Bought Together
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
Supplier: PanReac AppliChem
TERT. BUTANOL FOR HPLC 99,5% 1 * 1 L
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
POLY(VINYL CHLORIDE), INHERENT VISCOSITY 0.51 1 * 500 g
Supplier: Merck
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem