Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Drinking cups, PP

200 ml, White, 46/70 mm, 97 mm
Catalog # SEMA5656
Supplier:   SEMADENI
Drinking cups, PP
Catalog # SEMA5656
Supplier:  SEMADENI
Drinking cups, PP

200 ml, White, 46/70 mm, 97 mm

Price
6 680,00 Kč
Log in for availability
1 * 3.000 KS
Product Details & Documents

PP, translucent or white.

  • Thermoformed
  • Made from impact-resistant material
Specifications
  • Capacity:
    200 ml
  • Colour:
    White
  • Height:
    97 mm
  • Seq:
    01
  • Ext.Ø:
    46/70 mm