Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Micro pipettes, ringcaps®

Micro pipettes, ringcaps®

44,7 µl, 125 mm, Sodium-hep
Catalog # 613-2413
Supplier:   HIRSCHMANN
Micro pipettes, ringcaps®
Catalog # 613-2413
Supplier:  HIRSCHMANN
Micro pipettes, ringcaps®
Micro pipettes, ringcaps®

44,7 µl, 125 mm, Sodium-hep

Price
982,00 Kč
Log in for availability
1 * 250 KS
Product Details & Documents

DURAN®, borosilicate glass, with ring mark, disposable.

  • Colour coded according to ISO for clear identification
  • Conformity certified

ISO 9000, DIN ISO 7550, IVD 98/79 EC

Certifications: ISO 9000, DIN ISO 7550, IVD 98/79 EC

Documents

Specifications
  • Type:
    Sodium-hep
  • Capacity:
    44,7 µl
  • Length:
    125 mm