Sample vials, E-C, WHEATON®
24,00 ml, 23×88 mm, Clear, Yes, Solid top, 20 - 400, Phenolic, Black, PTFE/14B rubber
Catalog # 215-3581
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
: Caps and replacement caps can be purchased separately.
: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:20 - 400
- Ø×H:23×88 mm
- Septum:PTFE/14B rubber
- Capacity:24,00 ml
- Colour:Clear
- Seq:22
- Cap type:Solid top
- Cap colour:Black



