Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Sample vials, E-C, WHEATON®

Sample vials, E-C, WHEATON®

2,00 ml, 12×38 mm, Amber, Yes, Solid top, 8 - 425, Phenolic, Black, 14B rubber
Catalog # WHEA224731
Supplier:   DWK Life Sciences
Sample vials, E-C, WHEATON®
Catalog # WHEA224731
Supplier:  DWK Life Sciences
Sample vials, E-C, WHEATON®
Sample vials, E-C, WHEATON®

2,00 ml, 12×38 mm, Amber, Yes, Solid top, 8 - 425, Phenolic, Black, 14B rubber

Price
4 220,00 Kč
Log in for availability
1 * 200 KS
Product Details & Documents

Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.

Ordering information: Caps and replacement caps can be purchased separately.

Packaging: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.

Specifications
  • Cap included:
    Yes
  • Cap material:
    Phenolic
  • Cap Size:
    8 - 425
  • Ø×H:
    12×38 mm
  • Septum:
    14B rubber
  • Capacity:
    2,00 ml
  • Colour:
    Amber
  • Seq:
    2
  • Cap type:
    Solid top
  • Cap colour:
    Black
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.