Sample vials, E-C, WHEATON®
4,00 ml, 15×48 mm, Clear, Yes, Solid top, 13 - 425, Phenolic, Black, PTFE/14B rubber
Catalog # 215-3577
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
: Caps and replacement caps can be purchased separately.
: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:13 - 425
- Ø×H:15×48 mm
- Septum:PTFE/14B rubber
- Capacity:4,00 ml
- Colour:Clear
- Seq:18
- Cap type:Solid top
- Cap colour:Black



