Sample vials, E-C, WHEATON®
Product Details & Documents
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
Ordering information: Caps and replacement caps can be purchased separately.
Packaging: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:8 - 425
- Ø×H:12×38 mm
- Septum:14B rubber
- Capacity:2,00 ml
- Colour:Clear
- Seq:6
- Cap type:Solid top
- Cap colour:Black
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



