Beakers with handle
1000 ml, 167 mm, 125 mm, 10 ml
Catalog # BURK7110-1000
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, translucent.
- Shatterproof
- Autoclavable
- Good chemical resistance
With open handle. Beakers can be stacked and therefore save space during storage.
Specifications
- Ext.Ø:125 mm
- Graduation Interval:10 ml
- Capacity:1000 ml
- Height:167 mm



