Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Combs for gel casting system, MultiCaster

Multicaster comb, blue
Catalog # 730-0362
Supplier:   EMBITEC
Combs for gel casting system, MultiCaster
Catalog # 730-0362
Supplier:  EMBITEC
Combs for gel casting system, MultiCaster

Multicaster comb, blue

Price
2 450,00 Kč
Log in for availability
1 * 2 KS
Product Details & Documents

Reversible combs for the MultiCaster gel casting system with dual configuration for multiple gel formats.

  • Made of polycarbonate
  • Well configurations and estimated sample volume: 12+1 well (30 μl) and 24+1 well (11 μl)
  • Multi-channel pipette compatibility: 12-channel
  • Estimated sample volume is based on gel thickness of 6,5 mm

All combs are interchangeable so that a single MultiCaster system can be used for all preparations and high throughput needs by simply swapping the combs.

Specifications
  • Description:
    Multicaster comb, blue
  • Seq:
    02