Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Combs for gel casting system, MultiCaster

Multicaster comb, aqua
  730-0361
 :   EMBITEC
Combs for gel casting system, MultiCaster
  730-0361
 :  EMBITEC
Combs for gel casting system, MultiCaster

Multicaster comb, aqua

 
2 450,00 Kč
   
1 * 2 KS
 

Reversible combs for the MultiCaster gel casting system with dual configuration for multiple gel formats.

  • Made of polycarbonate
  • Well configurations and estimated sample volume: 12+1 well (30 μl) and 24+1 well (11 μl)
  • Multi-channel pipette compatibility: 12-channel
  • Estimated sample volume is based on gel thickness of 6,5 mm

All combs are interchangeable so that a single MultiCaster system can be used for all preparations and high throughput needs by simply swapping the combs.

 
  • Description:
    Multicaster comb, aqua
  • Seq:
    01