Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Dressing forceps, micro, Adson type

Straight, pointed, 120 mm
Catalog # HAMML-HSC080-12
Supplier:   HAMMACHER KARL
Dressing forceps, micro, Adson type
Catalog # HAMML-HSC080-12
Supplier:  HAMMACHER KARL
Dressing forceps, micro, Adson type
Dressing forceps, micro, Adson type

Straight, pointed, 120 mm

Price
931,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Stainless steel.

Specifications
  • Type:
    Straight, pointed
  • Length:
    120 mm
  • Seq:
    01