STECKKAPPE ALU 39 MM 1 * 10 ST
Catalog # SCUT3621413
Supplier: schuett-biotec GmbH
Frequently Bought Together
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
Supplier: VWR Collection
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF