Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Capillary columns, CP-SilicaPLOT

Capillary columns, CP-SilicaPLOT

Capillary, CP-SilicaPLOT, 4,00 µm, 0,32 mm, 60 m
Catalog # VARICP8568
Supplier:   VARIAN
Capillary columns, CP-SilicaPLOT
Catalog # VARICP8568
Supplier:  VARIAN
Capillary columns, CP-SilicaPLOT
Capillary columns, CP-SilicaPLOT

Capillary, CP-SilicaPLOT, 4,00 µm, 0,32 mm, 60 m

Price
53 257,38 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

CP-SilicaPLOT brings the benefits of capillary PLOT columns (higher efficiency and faster analysis time) to many applications that previously could only be done by packed columns.

  • No influence of water on retention times for robust methodology
  • Elution of CO₂ and sulfur gases at ppm levels for improved productivity
  • Separates cyclopropane from propylene for accurate results
  • Ideal for CO₂ in ethylene, freons/CFCs, hydrocarbons, propylene and sulfur gases
  • Elutes CO₂ and sulfur gases at ppm levels and separates cyclopropane from propylene
  • Decomposition of pentadienes or CFCs is absent
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    4,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    60 m
  • Seq:
    06
  • Phase:
    CP-SilicaPLOT