Grid Inserts for Cryo box cardboard, 9 x 9, 133 x 133 x 30 mm 1 * 1 items
479-0364
: RATIOLAB
Frequently Bought Together
VWR® Standard Line Transfer Pipettes
: VWR Collection
Cell culture flasks, Nunc™
: Thermo Fisher Scientific
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Eppendorf® DNA LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR®, Petri Dish, PS
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR®, Centrifuge Tubes, Metal-Free, with Screw Cap
: VWR Collection
Cryoboxes, 133×133 mm
: RATIOLAB
Microplates, 96-well
: Greiner Bio-One