Sample vials, E-C, WHEATON®
8,00 ml, 17×60 mm, Amber, No, 15 - 425
Catalog # 218-2268
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
Ordering information: Caps and replacement caps can be purchased separately.
Packaging: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
Specifications
- Cap included:No
- Cap Size:15 - 425
- Ø×H:17×60 mm
- Capacity:8,00 ml
- Colour:Amber
- Seq:26



