Ceramic plates, rectangular or square, AL23
4 mm, 50 mm, 50 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Documents
Specifications
- Width:50 mm
- Length:50 mm
- Seq:02
- Thickness:4 mm



