Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Ceramic plates, rectangular or square, AL23

Ceramic plates, rectangular or square, AL23

4 mm, 25 mm, 50 mm
Katalogové číslo 33155.KF
Ceramic plates, rectangular or square, AL23
Katalogové číslo 33155.KF
Ceramic plates, rectangular or square, AL23

4 mm, 25 mm, 50 mm

Přejít na:
Price
2 220,00 Kč
Přihlásit se pro dostupnost
1 * 1 KS
Product Details & Documents

Pure Al₂O₃ Aluminium oxide AL23.

Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.

Specifikace
  • Width:
    25 mm
  • Length:
    50 mm
  • Seq:
    01
  • Thickness:
    4 mm