Grade 2V qualitative filter papers, fluted, Whatman™
26, 2V, 500 mm
512-0416
Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.
- Grade/stupeň/jakost:2V
- Sekvence:26
- Velikost:500 mm
- Hmotnost:97 g/m²
- Cat. No.:512-0416
- Třída:2V
- Záchyt částic:8 µm
- Rychlost filtrace:240 s (Herzberg)
- Tloušťka:190 µm



