Grade 2V qualitative filter papers, fluted, Whatman™
2V, 400 mm
Katalogové číslo 512-0455
Dodavatel: Whatman products (Cytiva)
Grade 2V qualitative filter papers, fluted, Whatman™
Katalogové číslo 512-0455
Dodavatel: Whatman products (Cytiva)
Přejít na:
Product Details & Documents
Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.
Specifikace
- Grade:2V
- Seq:25
- Size:400 mm
- Thickness:190 µm
- Cat. No.:512-0455
- Filtration speed:240 s (Herzberg)
- Particle retention:8 µm
- Weight:97 g/m²



