Grade 2V qualitative filter papers, fluted, Whatman™
2V, 240 mm
Catalog # 512-0415
Supplier: Whatman products (Cytiva)
Grade 2V qualitative filter papers, fluted, Whatman™
Catalog # 512-0415
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.
Specifications
- Grade:2V
- Seq:21
- Size:240 mm
- Thickness:190 µm
- Cat. No.:512-0415
- Filtration speed:240 s (Herzberg)
- Particle retention:8 µm
- Weight:103 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



