Grade 2V qualitative filter papers, fluted, Whatman™
2V, 150 mm
Catalog # 512-1040
Supplier: Whatman products (Cytiva)
Grade 2V qualitative filter papers, fluted, Whatman™
Catalog # 512-1040
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.
Specifications
- Grade:2V
- Seq:19
- Size:150 mm
- Thickness:190 µm
- Cat. No.:512-1040
- Filtration speed:240 s (Herzberg)
- Particle retention:8 µm
- Weight:103 g/m²



