Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Measuring beakers with handle

2000 ml, 215 mm, 150 mm, 20 ml
Catalog # VITL44391
Supplier:   VITLAB
Measuring beakers with handle
Catalog # VITL44391
Supplier:  VITLAB
Measuring beakers with handle
Measuring beakers with handle

2000 ml, 215 mm, 150 mm, 20 ml

Price
304,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

SAN, crystal clear.

  • Temperature resistance up to 70 °C
  • With a raised scale
  • Stable, easy-grip handle

Ideal for general laboratory use and a wide variety of other applications. With embossed scale.

Specifications
  • Ext.Ø:
    150 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    2000 ml
  • Height:
    215 mm
  • Seq:
    04