Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Cell scrapers, Nunc™

Cell scrapers, Nunc™

For use with 25 - 80 cm² flasks, blade offset 7.5 mm, blade width 15.5 mm, 230 mm
  734-2132
   Low Manufacturing Impact
Cell scrapers, Nunc™
  734-2132
   Low Manufacturing Impact
Cell scrapers, Nunc™
Cell scrapers, Nunc™

For use with 25 - 80 cm² flasks, blade offset 7.5 mm, blade width 15.5 mm, 230 mm

 
36 130,00 Kč
   
1 * 250 KS
 

Cell scrapers for cell harvesting are available in two lengths, with adjustable blade for optimal application flexibility. Non-pyrogenic.

Ordering information: Supplied individually wrapped, one per sleeve.

 
  • Description:
    For use with 25 - 80 cm² flasks, blade offset 7.5 mm, blade width 15.5 mm
  • Total length:
    230 mm
  • Cat. No.:
    734-2132
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact