Pipette tips, Finntip™ Stepper
1,25 ml, +, Individually
613-2637
Full range of positive displacement syringe tips designed for the Finnpipette™ Stepper.
- Ergonomic design
- Seven syringe sizes covering a range of dispensing volumes from 10 µl to 50 ml
- Adapted for applications using aggressive and viscous liquids
- Packed:Individually
- Sterile:+
- Volume:1,25 ml
- Seq:04
- Cat. No.:613-2637
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



