Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Buckets

Buckets

With spout, White, 15 L, 316 mm, 335 mm
Catalog # 216-1536
Supplier:   Kautex
Buckets
Catalog # 216-1536
Supplier:  Kautex
Buckets
Buckets

With spout, White, 15 L, 316 mm, 335 mm

Price
1 180,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

HDPE, with graduation.

  • Rustproof handle
  • Thick-walled
  • Sturdy
  • Suitable for food
  • Halal certified

Industrial and laboratory buckets are available with and without spout. Plastic coated steel handle. Builder’s buckets are dark grey with a rustproof handle. All buckets are thick-walled and very stable for a long working life and with graduated litre scale on the inside.

Documents

Specifications
  • Capacity:
    15 L
  • Colour:
    White
  • Description:
    With spout
  • Height:
    335 mm
  • Ø:
    316 mm