Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Laboratory trays

Laboratory trays

201×151×41 mm
Catalog # 216-2105
Supplier:   KARTELL
Laboratory trays
Catalog # 216-2105
Supplier:  KARTELL
Laboratory trays
Laboratory trays

201×151×41 mm

Price
421,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

PS, white.

  • Robust, impact resistant design
  • Heat resistant up to +70 °C
  • Smooth surfaces for easy cleaning

General purpose trays for a wide variety of laboratory uses. Also suitable for use in the food industry.

Documents

Specifications
  • Seq:
    02
  • W×D×H:
    201×151×41 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.