Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Beakers with handle

Beakers with handle

2000 ml, 212 mm, 148 mm, 20 ml
Catalog # BURK7110-2000
Supplier:   BURKLE
Beakers with handle
Catalog # BURK7110-2000
Supplier:  BURKLE
Beakers with handle
Beakers with handle

2000 ml, 212 mm, 148 mm, 20 ml

Price
406,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

PP, translucent.

  • Shatterproof
  • Autoclavable
  • Good chemical resistance

With open handle. Beakers can be stacked and therefore save space during storage.

Specifications
  • Ext.Ø:
    148 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    2000 ml
  • Height:
    212 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.