Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Dressing forceps, standard

Dressing forceps, standard

Standard, Straight, blunt, 250 mm
Catalog # HAMMHSC062-25
Supplier:   HAMMACHER KARL
Dressing forceps, standard
Catalog # HAMMHSC062-25
Supplier:  HAMMACHER KARL
Dressing forceps, standard
Dressing forceps, standard

Standard, Straight, blunt, 250 mm

Price
1 670,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Stainless steel.

Specifications
  • Type:
    Straight, blunt
  • Description:
    Standard
  • Length:
    250 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.