Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Micro scissors

Micro scissors

Straight, sharp/sharp, cutting length 10 mm, 90 mm
Catalog # HAMMHSB500-09
Supplier:   HAMMACHER KARL
Micro scissors
Catalog # HAMMHSB500-09
Supplier:  HAMMACHER KARL
Micro scissors
Micro scissors

Straight, sharp/sharp, cutting length 10 mm, 90 mm

Price
10 820,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Stainless steel.

Specifications
  • Type:
    Straight, sharp/sharp, cutting length 10 mm
  • Length:
    90 mm
  • Seq:
    09