Disc filter holders on tripod
142 mm
516-7504
Disc filter holders recommended for filtration of products such as aggressive chemicals, laboratory solvents, cell culture media, ophthalmic, pharmaceuticals, vitamins, process water, antibiotics and photo-resists (gases and liquids).
- Design optimises use of filter area with 15% more than the most competitive units, giving higher flow rates and extending the service life
- Sanitary connections, easy to use and suitable for pharmaceutical applications
Stainless steel 316 with Viton O-ring.
For membrane Ø: 142 mm (127 mm for prefilter used with final filter).
For membrane Ø: 293 mm (265 mm for prefilter used with final filter).
- For Ø:142 mm
- Filtration area:126 cm²
- Cat. No.:516-7504
- Type:142 mm
- Inlet/outlet connections:Sanitary 38 mm fittings
- Dimensions:Clearance between flange and benchtop: 290 mm
- Max. operating pressure:6,9 bar
- Weight:7 kg
Accessories
- Description
- 516-9165Underdrain disc, type 316 stainless steel, for 142 mm disc filter holder1 * 1 KS - 7 900,00 Kč
- Description
- 516-9163Support screen, type 316 stainless steel, for 142 mm disc filter holder1 * 1 KS - 14 550,00 Kč
- Description
- Description
- 516-9151Underdrain disc, type 316 stainless steel, for 293 mm disc filter holder1 * 1 KS - 24 250,00 Kč
- Description
- 516-9150Support screen, type 316 stainless steel, for 293 mm disc filter holder1 * 1 KS - 51 020,00 Kč
- Description
- 516-9139Purge valve, ¹/₈" threaded MNPT, type 316 stainless steel, for 142 and 293 mm disc filter holder1 * 1 KS - 7 900,00 Kč
- Description
- 516-9052Hose assembly kit includes clamp and PTFE gasket, type 316 stainless steel inlet/outlet adapter, 38 mm sanitary to 9,5 mm hose barb, for 142 and 293 mm disc filter holder1 * 1 KS - 43 890,00 Kč
- Description
- Description
- Description
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



