Order Entry
Czech Republic
ContactUsLinkComponent
PIG® Large Spill Caddy
PIG® Large Spill Caddy
Catalog # NEWPKITE205
Supplier:  NEW PIG
New Product
PIG® Large Spill Caddy
Catalog # NEWPKITE205
Supplier:  NEW PIG
New Product

Specifications

  • Type:
    (2) 200 mm HDPE wheels with FPVC tire, (2) 40 mm swivel rubber casters
  • Weight:
    59,43 kg
  • Capacity:
    101 - 190 L (Spill capacity)
  • Colour:
    Yellow/black
  • Description:
    Large Spill Caddy,
  • W×D×H:
    700×760×1280 mm
  • Absorbency:
    179,1 L
  • Pk:
    1 per pack

Specifications

About this item

Large wheeled mobile cart with swing-out doors and flip-top lid offers instant access to the universal spill response supplies inside this high-visibility kit.

  • Respond to large spills

    Doors and lid open for full access

    Holds a mounted roll of PIG Mat for easy pull-and-tear dispensing

    Lockable cart and adjustable shelves

    Absorbents proven for rapid response

    Absorbs fluids like oils, coolants, solvents, water

Use as a highly visible central station for absorbents and spill supplies. Prepacked and thoughtfully designed so you can find what you’re looking for without digging or dumping kit. Cart is almost 3× larger and contents absorb over 3× more than the original spill caddy.

Rear wheels of 200 mm roll easily over uneven surfaces; front swivel casters let you pivot cart and move from a resting position without tipping it back. Holds a mounted roll of PIG Mat for easy pull-and-tear dispensing; also contains blue absorbent socks, mat pads, pillows and wipes for fast cleanup.

760 mm width fits through doors and aisles. Space left on top shelf to store any site-specific spill accessories or PPE.

Composition: 

Cart - HDPE; HDPE wheels with FPVC tires; rubber casters
Socks - Polypropylene and magnesium aluminosilicate
Mat pads and roll - Polypropylene
Pillows - Polypropylene and cellulose
Wipes - Cellulose with adhesive binder

Delivery:

Includes Mat roll - 1 (510 mm × 41 m), Mat pads - 50 (380 mm × 510 m), socks 2 (80 mm x 3 m), socks - 6 (80×1220 mm), pillows - 80 (250×250 mm), wipes - 56 (300×300 mm), disposable bags and ties - 10 (910×1520 mm), spill kit folder - 1, spill kit chemical compatibility guide - 1, large spill caddy (700W×760D×1280H mm).