Spice Jars, Large, PET
Catalog # SEMA7320
Supplier: SEMADENI
New Product
Specifications
- Ø vněj.:69 mm
- Závit:63 SP 400
- Kapacita:230 ml
- Popis:Spice jar, without cap
- Výška:89 mm
- Hrdlo vnitř.-Ø:57 mm
- Bal.:10 Pieces
Specifications
About this item
Attractive spice and measuring containers made of transparent PET with coloured flapper lids made of polypropylene (PP).
The lid has two openings: one for coarse dosing (large semicircular opening), the other for fine dosing (nine holes).
Approved for contact with food.
Ordering information:
Order spice and standard closures separately.
Packaging:
Ten peices per pack.